
PAPER CAP MINI, 660PK
Mfr # PTC-S-10-3
Zoro # G010460839
product price: $179.99
/pk 660, $0.27/ea
Free Shipping & Returns
Key Features
Fits Pipe Size
1 in
Inside Dia.
Bottom: 1.27 in; Top: 1.26 in
Material
Paper
Color
Natural Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PTC-S-10-3
Zoro #
G010460839
UPC #
-
Country of Origin
United States
Dimensions
Fits Pipe Size
1 in
Inside Dia.
Bottom: 1.27 in; Top: 1.26 in
Details
Material
Paper
Color
Natural Color
Description
PTC Series paper tapered caps are manufactured from natural paper which is 100% recyclable, making these caps the answer for applications requiring environmentally friendly components.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.