Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAPER PLUG MINI, 1000PK

  • Mfr # PTP-100-3

  • Zoro # G110461163


product price: $264.99
/pk 1000, $0.26/ea
Free Shipping & Returns

Key Features

Material
Paper
Color
Natural Color
Wall Thickness
0.025 in
Plug Length
0.64 in
Outside Dia.
Large End: 1.44 in; Small End: 1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTP-100-3
Zoro #
G110461163
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.025 in
Plug Length
0.64 in
Outside Dia.
Large End: 1.44 in; Small End: 1.18 in
Fits Pipe Size
1 in
Flange Dia.
1.73 in

Details

Material
Paper
Color
Natural Color

Description

Manufactured from natural paper which is 100% recyclable, PTP Series Paper Plugs are the answer for applications requiring environmentally friendly components.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.