Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAPER PLUG MINI, 1000PK

  • Mfr # PTP-14-3

  • Zoro # G610461045


product price: $112.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.025 in
Color
Natural Color
Flange Dia.
0.68 in
Plug Length
0.36 in
Fits Pipe Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTP-14-3
Zoro #
G610461045
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.025 in
Flange Dia.
0.68 in
Plug Length
0.36 in
Fits Pipe Size
1/4 in
Outside Dia.
Large End: 0.5 in; Small End: 0.46 in

Details

Color
Natural Color
Material
Paper

Description

Manufactured from natural paper which is 100% recyclable, PTP Series Paper Plugs are the answer for applications requiring environmentally friendly components.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.