Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAPER PLUG MINI, 540PK

  • Mfr # PTP-112-3

  • Zoro # G610460963


product price: $239.99
/pk 540, $0.44/ea
Free Shipping & Returns

Key Features

Material
Paper
Plug Length
0.68 in
Color
Natural Color
Wall Thickness
0.025 in
Fits Pipe Size
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTP-112-3
Zoro #
G610460963
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
0.68 in
Wall Thickness
0.025 in
Fits Pipe Size
1-1/2 in
Flange Dia.
2.43 in
Outside Dia.
Large End: 2.06 in; Small End: 1.73 in

Details

Material
Paper
Color
Natural Color

Description

Manufactured from natural paper which is 100% recyclable, PTP Series Paper Plugs are the answer for applications requiring environmentally friendly components.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.