
PAPER PLUG MINI, 600PK
Mfr # PTP-114-3
Zoro # G710461181
product price: $149.99
/pk 600, $0.25/ea
Free Shipping & Returns
Key Features
Plug Length
0.69 in
Wall Thickness
0.025 in
Outside Dia.
Large End: 1.78 in; Small End: 1.5 in
Flange Dia.
2.12 in
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTP-114-3
Zoro #
G710461181
UPC #
-
Country of Origin
United States
Dimensions
Plug Length
0.69 in
Wall Thickness
0.025 in
Outside Dia.
Large End: 1.78 in; Small End: 1.5 in
Flange Dia.
2.12 in
Fits Pipe Size
1-1/4 in
Details
Material
Paper
Color
Natural Color
Description
Manufactured from natural paper which is 100% recyclable, PTP Series Paper Plugs are the answer for applications requiring environmentally friendly components.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.