
Paper Tape, 1.969 in W x 60 yd L, 12 PK
Mfr # KD11-50MM
Zoro # G610550114
product price: $14.49
/pk 12, $1.21/eaKey Features
Tape Length
60 yd
Material
Paper Tape
Color
Tan
Tape Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KD11-50MM
Zoro #
G610550114
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
60 yd
Tape Width
1.969 in
Details
Item
Paper Tape
Material
Paper Tape
Color
Tan
Tape Color
Tan
Description
KD11-SH is a high temperature, pressure sensitive masking tape designed for clean removal. It performs well in wet strip applications and can be stripped hot. It has a fine structured smooth crepe backing with high strength and good conformability to curved surfaces. It provides both resistance to paint flaking and a clean well-defined masking line.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.