Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PB00500 1/2in BLUE POWDER, 500PK

  • Mfr # LF01375

  • Zoro # G110516610


product price: $258.99
/pk 500, $0.52/ea
Free Shipping & Returns

Key Features

Tape Color
Silver
Material
Lead Foil
Tape Core Diameter
1.375 in (34.93 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF01375
Zoro #
G110516610
UPC #
-
Country of Origin
United States

Dimensions

Tape Core Diameter
1.375 in (34.93 mm)

Details

Tape Color
Silver
Material
Lead Foil

Description

LF-SH series lead foil discs are best suited for chrome, cadmium, nickel plating, and chemical milling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.