Zoro Homepage

PB01000 1in BLUE POWDER PEEL, 250PK

  • Mfr # LF01687

  • Zoro # G310516632


product price: $183.99
/pk 250, $0.74/ea
Free Shipping & Returns

Key Features

Tape Color
Silver
Material
Lead Foil
Tape Core Diameter
1.687 in (42.85 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF01687
Zoro #
G310516632
UPC #
-
Country of Origin
United States

Dimensions

Tape Core Diameter
1.687 in (42.85 mm)

Details

Tape Color
Silver
Material
Lead Foil

Description

LF-SH series lead foil discs are best suited for chrome, cadmium, nickel plating, and chemical milling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.