Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PC00375 3/8in GREEN POWDER PEEL, 2000PK

  • Mfr # PB00437

  • Zoro # G610516615


product price: $59.45
/pk 2000, $0.03/ea

Key Features

Tape Color
Blue
Material
Polyester Tape
Tape Core Diameter
0.437 in (11.1 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB00437
Zoro #
G610516615
UPC #
-
Country of Origin
United States

Dimensions

Tape Core Diameter
0.437 in (11.1 mm)

Details

Tape Color
Blue
Material
Polyester Tape

Description

PB-SH series polyester tape is a die-cut disc version of our PC90 high-temperature polyester film tape, used to mask off areas that do not require coating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.