Zoro Homepage

PC01312 1-5/16in GREEN POWDER, 500PK

  • Mfr # PB01375

  • Zoro # G410516587


product price: $71.85
/pk 500, $0.14/ea

Key Features

Tape Color
Blue
Material
Polyester Tape
Tape Core Diameter
1.375 in (34.93 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB01375
Zoro #
G410516587
UPC #
-
Country of Origin
United States

Dimensions

Tape Core Diameter
1.375 in (34.93 mm)

Details

Tape Color
Blue
Material
Polyester Tape

Description

PB-SH series polyester tape is a die-cut disc version of our PC90 high-temperature polyester film tape, used to mask off areas that do not require coating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.