
PC03000 3in GREEN POWDER PEEL, 100PK
Mfr # PB04000
Zoro # G110516641
product price: $63.75
/pk 100, $0.64/eaKey Features
Tape Color
Blue
Material
Polyester Tape
Tape Core Diameter
4 in (101.6 mm)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB04000
Zoro #
G110516641
UPC #
-
Country of Origin
United States
Dimensions
Tape Core Diameter
4 in (101.6 mm)
Details
Tape Color
Blue
Material
Polyester Tape
Description
PB-SH series polyester tape is a die-cut disc version of our PC90 high-temperature polyester film tape, used to mask off areas that do not require coating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.