
PC198-30MM 30MM X 33M GLASS, 48PK
Mfr # PC11-0750
Zoro # G010516963
product price: $12.59
/pk 48, $0.26/eaKey Features
Tape Backing Material
Polyester Tape
Tape Width
3/4 in
Tape Length
72 yd
Tape Color
Red
Material
Polyester Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC11-0750
Zoro #
G010516963
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tape Width
3/4 in
Tape Length
72 yd
Details
Item
Tape
Tape Backing Material
Polyester Tape
Tape Color
Red
Material
Polyester Tape
Description
PC11-SH high temperature polyester film tape is used to mask off areas that should be protected from coating. PC11 has a higher temperature range than other Polyester tapes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.