Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PC198-4000 4in X 36 YARDS, 36PK

  • Mfr # PC11-0875

  • Zoro # G810516897


product price: $15.85
/pk 36, $0.44/ea

Key Features

Tape Backing Material
Polyester Tape
Tape Length
72 yd
Tape Color
Red
Material
Polyester Tape
Tape Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC11-0875
Zoro #
G810516897
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Length
72 yd
Tape Width
7/8 in

Details

Tape Backing Material
Polyester Tape
Tape Color
Red
Material
Polyester Tape

Description

PC11-SH high temperature polyester film tape is used to mask off areas that should be protected from coating. PC11 has a higher temperature range than other Polyester tapes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.