Zoro Homepage

PC21-40MM 40MM X 66M GREEN, 24PK

  • Mfr # PC11-40MM

  • Zoro # G810516965


product price: $26.99
/pk 24, $1.12/ea

Key Features

Tape Backing Material
Polyester Tape
Tape Length
72 yd
Tape Color
Red
Material
Polyester Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC11-40MM
Zoro #
G810516965
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Length
72 yd

Details

Tape Backing Material
Polyester Tape
Tape Color
Red
Material
Polyester Tape

Description

PC11-SH high temperature polyester film tape is used to mask off areas that should be protected from coating. PC11 has a higher temperature range than other Polyester tapes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.