
PC21-5500 5-1/2in X 72 YARDS, 8PK
Mfr # PC11-5000
Zoro # G610516899
product price: $84.25
/pk 8, $10.53/ea
Free Shipping & Returns
Key Features
Tape Backing Material
Polyester Tape
Tape Width
5 in
Tape Length
72 yd
Tape Color
Red
Material
Polyester Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC11-5000
Zoro #
G610516899
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tape Width
5 in
Tape Length
72 yd
Details
Item
Tape
Tape Backing Material
Polyester Tape
Tape Color
Red
Material
Polyester Tape
Description
PC11-SH high temperature polyester film tape is used to mask off areas that should be protected from coating. PC11 has a higher temperature range than other Polyester tapes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.