
PC21-80MM 80MM X 66M, 8PK
Mfr # PC11-6000
Zoro # G710517017
product price: $100.99
/pk 8, $12.62/ea
Free Shipping & Returns
Key Features
Tape Backing Material
Polyester Tape
Tape Width
6 in
Tape Length
72 yd
Tape Color
Red
Material
Polyester Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC11-6000
Zoro #
G710517017
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tape Width
6 in
Tape Length
72 yd
Details
Item
Tape
Tape Backing Material
Polyester Tape
Tape Color
Red
Material
Polyester Tape
Description
PC11-SH high temperature polyester film tape is used to mask off areas that should be protected from coating. PC11 has a higher temperature range than other Polyester tapes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.