Zoro Homepage

PC25-4000 PC25 5 MIL X 4in X, 24PK

  • Mfr # PC198-150MM

  • Zoro # G610517001


product price: $140.99
/pk 24, $5.87/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Glasscloth
Tape Length
36 yd
Tape Color
White
Material
GLASSCLOTH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC198-150MM
Zoro #
G610517001
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Length
36 yd

Details

Tape Backing Material
Glasscloth
Tape Color
White
Material
GLASSCLOTH

Description

PC198-SH series glass cloth tapes are made of fiberglass. They are typically used for blasting, but can also be used in thermal sprays & other high temp coating processes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.