
PC25-5000 PC25 5 MIL X 5in X, 9PK
Mfr # PC198-15MM
Zoro # G310516953
product price: $13.99
/pk 9, $1.55/eaKey Features
Tape Backing Material
Glasscloth
Tape Length
36 yd
Tape Color
White
Material
GLASSCLOTH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC198-15MM
Zoro #
G310516953
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tape Width
0.591 in
Tape Length
36 yd
Details
Item
Tape
Tape Backing Material
Glasscloth
Tape Color
White
Material
GLASSCLOTH
Description
PC198-SH series glass cloth tapes are made of fiberglass. They are typically used for blasting, but can also be used in thermal sprays & other high temp coating processes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.