Zoro Homepage

PC250X500RT .250in X .500in, 81PK

  • Mfr # PC198-0625

  • Zoro # G610549989


product price: $14.59
/pk 81, $0.18/ea

Key Features

Tape Length
36 yd
Tape Width
5/8 in
Material
Glasscloth
Color
White
Tape Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC198-0625
Zoro #
G610549989
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Length
36 yd
Tape Width
5/8 in

Details

Item
Tape
Material
Glasscloth
Color
White
Tape Color
White

Description

PC198-SH series glass cloth tapes are made of fiberglass. They are typically used for blasting, but can also be used in thermal sprays & other high temp coating processes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.