
PC30-0250 1/4in X 72 YARDS, 6PK
Mfr # PC198-40MM
Zoro # G910516933
product price: $37.65
/pk 6, $6.27/eaKey Features
Tape Backing Material
Glasscloth
Tape Color
White
Tape Length
36 yd
Material
GLASSCLOTH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC198-40MM
Zoro #
G910516933
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tape Length
36 yd
Details
Tape Backing Material
Glasscloth
Tape Color
White
Material
GLASSCLOTH
Description
PC198-SH series glass cloth tapes are made of fiberglass. They are typically used for blasting, but can also be used in thermal sprays & other high temp coating processes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.