Zoro Homepage

PC30-0312 5/16in X 72 YARDS, 6PK

  • Mfr # PC198-45MM

  • Zoro # G010516895


product price: $41.89
/pk 6, $6.98/ea

Key Features

Tape Backing Material
Glasscloth
Tape Length
36 yd
Tape Color
White
Material
GLASSCLOTH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC198-45MM
Zoro #
G010516895
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Width
1.772 in
Tape Length
36 yd

Details

Item
Tape
Tape Backing Material
Glasscloth
Tape Color
White
Material
GLASSCLOTH

Description

PC198-SH series glass cloth tapes are made of fiberglass. They are typically used for blasting, but can also be used in thermal sprays & other high temp coating processes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.