
PC30-30MM 30MM X 66M, 36PK
Mfr # PC21-35MM
Zoro # G810516972
product price: $14.89
/pk 36, $0.41/eaKey Features
Tape Backing Material
Polyester Tape
Tape Length
66 yd
Tape Color
Green
Material
Polyester Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC21-35MM
Zoro #
G810516972
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tape Length
66 yd
Details
Tape Backing Material
Polyester Tape
Tape Color
Green
Material
Polyester Tape
Description
Our PC21 high-temperature polyester film tape is the industry standard for general purpose powder coating applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.