Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PC30-4500 4-1/2in X 72 YARDS, 144PK

  • Mfr # PC21-5MM

  • Zoro # G710516928


product price: $2.65
/pk 144, $0.02/ea
Sold in multiples of 3 for $7.95

Key Features

Tape Backing Material
Polyester Tape
Tape Length
66 yd
Material
Polyester Tape
Tape Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC21-5MM
Zoro #
G710516928
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Length
66 yd

Details

Tape Backing Material
Polyester Tape
Material
Polyester Tape
Tape Color
Green

Description

Our PC21 high-temperature polyester film tape is the industry standard for general purpose powder coating applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.