Zoro Homepage

PC30-8000 8in X 72 YARDS, 1000PK

  • Mfr # PC250X1000RT

  • Zoro # G010516918


product price: $53.45
/pk 1000, $0.05/ea

Key Features

Tape Backing Material
Polyester Tape
Tape Shape
Rectangle
Tape Core Diameter
6.35 mm x 25.40 mm
Tape Color
Green
Material
Polyester Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC250X1000RT
Zoro #
G010516918
UPC #
-
Country of Origin
United States

Dimensions

Tape Core Diameter
6.35 mm x 25.40 mm

Details

Tape Backing Material
Polyester Tape
Tape Shape
Rectangle
Tape Color
Green
Material
Polyester Tape

Description

PC-SH series green polyester tape is a die-cut disc version of our PC21 high-temperature polyester film tape. Available in circles, squares and rectangles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.