
PC30-80MM 80MM X 66M, 1000PK
Mfr # PC250X500RT
Zoro # G910516957
product price: $41.65
/pk 1000, $0.04/eaKey Features
Tape Backing Material
Polyester Tape
Tape Shape
Rectangle
Tape Core Diameter
6.35 mm x 12.70 mm
Tape Color
Green
Material
Polyester Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC250X500RT
Zoro #
G910516957
UPC #
-
Country of Origin
United States
Dimensions
Tape Core Diameter
6.35 mm x 12.70 mm
Details
Tape Backing Material
Polyester Tape
Tape Shape
Rectangle
Tape Color
Green
Material
Polyester Tape
Description
PC-SH series green polyester tape is a die-cut disc version of our PC21 high-temperature polyester film tape. Available in circles, squares and rectangles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.