
PC90-150MM 150MM X 66M, 96PK
Mfr # PC30-0312
Zoro # G110516993
product price: $3.15
/pk 96, $0.03/eaSold in multiples of 3 for $9.45
Key Features
Tape Backing Material
Polyester Tape
Tape Length
66 yd
Tape Color
Yellow
Material
Polyester Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC30-0312
Zoro #
G110516993
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tape Width
5/16 in
Tape Length
66 yd
Details
Item
Tape
Tape Backing Material
Polyester Tape
Tape Color
Yellow
Material
Polyester Tape
Description
PC30-SH series high-temperature polyester film tape is a low cost alternative to our PC21 series. It is used to mask off areas that do not require coating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.