Zoro Homepage

PC90-20MM 20MM X 66M, 48PK

  • Mfr # PC30-0625

  • Zoro # G510516937


product price: $4.69
/pk 48, $0.10/ea
Sold in multiples of 2 for $9.38

Key Features

Tape Backing Material
Polyester Tape
Tape Length
66 yd
Tape Color
Yellow
Material
Polyester Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC30-0625
Zoro #
G510516937
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Width
5/8 in
Tape Length
66 yd

Details

Item
Tape
Tape Backing Material
Polyester Tape
Tape Color
Yellow
Material
Polyester Tape

Description

PC30-SH series high-temperature polyester film tape is a low cost alternative to our PC21 series. It is used to mask off areas that do not require coating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.