Zoro Homepage

PC90-40MM 40MM X 66M, 72PK

  • Mfr # PC30-15MM

  • Zoro # G410516938


product price: $4.55
/pk 72, $0.06/ea
Sold in multiples of 2 for $9.10

Key Features

Tape Backing Material
Polyester Tape
Tape Length
66 yd
Tape Color
Yellow
Material
Polyester Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC30-15MM
Zoro #
G410516938
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Width
0.591 in
Tape Length
66 yd

Details

Item
Tape
Tape Backing Material
Polyester Tape
Tape Color
Yellow
Material
Polyester Tape

Description

PC30-SH series high-temperature polyester film tape is a low cost alternative to our PC21 series. It is used to mask off areas that do not require coating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.