Zoro Homepage

PC90-7000 7in X 72 YARDS, 8PK

  • Mfr # PC30-3500

  • Zoro # G510516913


product price: $26.49
/pk 8, $3.31/ea

Key Features

Tape Backing Material
Polyester Tape
Tape Length
66 yd
Tape Color
Yellow
Material
Polyester Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC30-3500
Zoro #
G510516913
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Width
3-1/2 in
Tape Length
66 yd

Details

Item
Tape
Tape Backing Material
Polyester Tape
Tape Color
Yellow
Material
Polyester Tape

Description

PC30-SH series high-temperature polyester film tape is a low cost alternative to our PC21 series. It is used to mask off areas that do not require coating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.