Zoro Homepage

PD-100 PE-HD06 RED002 MICRO, 100PK

  • Mfr # PD-100 (HDPE)

  • Zoro # G810461906


product price: $58.95
/pk 100, $0.59/ea

Key Features

Material
06-Hpe Dow Pe Dmda8907 Nat
Color
Caplug Red
Fits Pipe Size
5/8 in
Flange Thickness
1/4 in
Inside Length
0.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-100 (HDPE)
Zoro #
G810461906
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
5/8 in
Flange Thickness
1/4 in
Inside Length
0.87 in
Flange Dia.
1.06 in

Details

Material
06-Hpe Dow Pe Dmda8907 Nat
Color
Caplug Red

Description

The PD series plugs are designed for use on flared JIC fittings and will seal low-pressure requirements with light finger tightening. May be used on 37° flare fittings without gaskets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.