
PD-20 PE-LD01 RED002 MICRO, 200PK
Mfr # PD-20 (LDPE)
Zoro # G310462861
product price: $70.35
/pk 200, $0.35/eaKey Features
Material
01-LPE Low Density Polyethylen
Fits Pipe Size
1/8 in
Flange Thickness
0.18 in
Inside Length
0.44 in
Color
Caplug Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PD-20 (LDPE)
Zoro #
G310462861
UPC #
-
Country of Origin
United States
Dimensions
Fits Pipe Size
1/8 in
Flange Thickness
0.18 in
Inside Length
0.44 in
Flange Dia.
0.44 in
Details
Material
01-LPE Low Density Polyethylen
Color
Caplug Red
Description
The PD series plugs are designed for use on flared JIC fittings and will seal low-pressure requirements with light finger tightening. May be used on 37° flare fittings without gaskets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.