Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PD-50 PE-LD01 RED002 MICRO, 200PK

  • Mfr # PD-50 (LDPE)

  • Zoro # G010454265


product price: $80.79
/pk 200, $0.40/ea
Free Shipping & Returns

Key Features

Fits Pipe Size
5/16 in
Inside Length
0.53 in
Flange Dia.
0.68 in
Color
Caplug Red
Material
01-LPE Low Density Polyethylen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PD-50 (LDPE)
Zoro #
G010454265
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
5/16 in
Inside Length
0.53 in
Flange Dia.
0.68 in
Flange Thickness
1/4 in

Details

Color
Caplug Red
Material
01-LPE Low Density Polyethylen

Description

The PD series plugs are designed for use on flared JIC fittings and will seal low-pressure requirements with light finger tightening. May be used on 37° flare fittings without gaskets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.