Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PD-65 PE-HD06 RED002 MICRO, 200PK

  • Mfr # PD-65 (HDPE)

  • Zoro # G410461931


product price: $97.39
/pk 200, $0.49/ea
Free Shipping & Returns

Key Features

Flange Thickness
1/4 in
Color
Caplug Red
Fits Pipe Size
3/8 in
Inside Length
0.59 in
Flange Dia.
0.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-65 (HDPE)
Zoro #
G410461931
UPC #
-
Country of Origin
United States

Dimensions

Flange Thickness
1/4 in
Fits Pipe Size
3/8 in
Inside Length
0.59 in
Flange Dia.
0.81 in

Details

Color
Caplug Red
Material
06-Hpe Dow Pe Dmda8907 Nat

Description

The PD series plugs are designed for use on flared JIC fittings and will seal low-pressure requirements with light finger tightening. May be used on 37° flare fittings without gaskets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.