
PD-80 PE-LD01 RED002 MICRO, 100PK
Mfr # PD-80 (LDPE)
Zoro # G510454130
product price: $52.15
/pk 100, $0.52/eaKey Features
Inside Length
3/4 in
Material
01-LPE Low Density Polyethylen
Fits Pipe Size
1/2 in
Flange Thickness
1/4 in
Color
Caplug Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PD-80 (LDPE)
Zoro #
G510454130
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
3/4 in
Fits Pipe Size
1/2 in
Flange Thickness
1/4 in
Flange Dia.
0.94 in
Details
Material
01-LPE Low Density Polyethylen
Color
Caplug Red
Description
The PD series plugs are designed for use on flared JIC fittings and will seal low-pressure requirements with light finger tightening. May be used on 37° flare fittings without gaskets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.