Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-HD06 RED002, 250PK

  • Mfr # PDH-3 1/16-12

  • Zoro # G810461098


product price: $515.99
/pk 250, $2.06/ea
Free Shipping & Returns

Key Features

Plug Length
1 in
Outside Dia.
2.93 in
Color
Caplug Red
Material
06-Hpe Dow Pe Dmda8907 Nat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDH-3 1/16-12
Zoro #
G810461098
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
1 in
Outside Dia.
2.93 in

Details

Color
Caplug Red
Material
06-Hpe Dow Pe Dmda8907 Nat

Description

PDH Series threaded plastic plugs are designed to protect flat-faced O-Ring hydraulic fittings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.