Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-HD06 RED002, 5000PK

  • Mfr # PDO-106

  • Zoro # G710461709


product price: $559.99
/pk 5000, $0.11/ea
Free Shipping & Returns

Key Features

Color
Caplug Red
Material
06-Hpe Dow Pe Dmda8907 Nat
Outside Dia.
0.78 in
Inside Length
0.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDO-106
Zoro #
G710461709
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
0.78 in
Inside Length
0.36 in

Details

Color
Caplug Red
Material
06-Hpe Dow Pe Dmda8907 Nat

Description

PDO Series threaded plastic plugs are designed to protect SAE O-Ring ports.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.