Zoro Homepage

PE-HD06 RED027 MINI, 200PK

  • Mfr # P-88B

  • Zoro # G510461664


product price: $307.99
/pk 200, $1.54/ea
Free Shipping & Returns

Key Features

Flange Dia.
0.72 in
Color
Caplugs Old Std Red
Inside Length
0.81 in
Plug Length
0.31 in
Material
06-Hpe Dow Pe Dmda8907 Nat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-88B
Zoro #
G510461664
UPC #
-
Country of Origin
United States

Dimensions

Flange Dia.
0.72 in
Inside Length
0.81 in
Plug Length
0.31 in

Details

Color
Caplugs Old Std Red
Material
06-Hpe Dow Pe Dmda8907 Nat

Description

P Series plastic threaded plugs are designed to protect NPT fittings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.