Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-HD06 WHT002 MINI, 100PK

  • Mfr # NPT-1500

  • Zoro # G410461870


product price: $405.99
/pk 100, $4.06/ea
Free Shipping & Returns

Key Features

Thread Size
1.5 in
Material
06-Hpe Dow Pe Dmda8907 Nat
Color
Porcelain White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPT-1500
Zoro #
G410461870
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1.5 in

Details

Material
06-Hpe Dow Pe Dmda8907 Nat
Color
Porcelain White

Description

CPT Series offers a integral center-pull tab which facilitates insertion and removal of the plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.