Zoro Homepage

PE-HD06 WHT002 MINI, 30PK

  • Mfr # NPT-3000

  • Zoro # G110461835


product price: $269.99
/pk 30, $9.00/ea
Free Shipping & Returns

Key Features

Flange Thickness
3/32 in
Material
06-Hpe Dow Pe Dmda8907 Nat
Color
Porcelain White
Inside Length
1.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPT-3000
Zoro #
G110461835
UPC #
-
Country of Origin
United States

Dimensions

Flange Thickness
3/32 in
Inside Length
1.45 in

Details

Material
06-Hpe Dow Pe Dmda8907 Nat
Color
Porcelain White

Description

Caplugs NPT series threaded plugs can be used as dust plugs to keep out contaminants and moisture, and to protect against thread damage during shipping and storage for NPT fittings and threads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.