Zoro Homepage

PE-HD49 BLK002, 500PK

  • Mfr # EGL-11-2

  • Zoro # G310459588


product price: $138.99
/pk 500, $0.28/ea
Free Shipping & Returns

Key Features

Color
Black
Material
#49 Equistar Lr734002
Dim B
0.17 in (4.32 mm)
Dim A
0.15 in (3.81 mm)
Metal Thickness
0.05 - 0.081 in (1.27 - 2.06 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGL-11-2
Zoro #
G310459588
UPC #
-
Country of Origin
United States

Dimensions

Metal Thickness
0.05 - 0.081 in (1.27 - 2.06 mm)

Details

Color
Black
Material
#49 Equistar Lr734002
Dim B
0.17 in (4.32 mm)
Dim A
0.15 in (3.81 mm)

Description

EGL Series edge liners offer a convenient method for covering the sharp edges of large or irregularly shaped holes in sheet metal. The series is pressed into place around the perimeter of the hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.