Zoro Homepage

PE-LD01 ADD578 MINI, 90PK

  • Mfr # SWI-30

  • Zoro # G810459040


product price: $207.99
/pk 90, $2.31/ea
Free Shipping & Returns

Key Features

Material
01-LPE Low Density Polyethylen
Color
V.C.I. Zerust Clr110227, Nat
Service Temperature
-94 to 175°F
Fits Outside Dia.
3 to 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWI-30
Zoro #
G810459040
UPC #
-
Country of Origin
United States

Dimensions

Fits Outside Dia.
3 to 4 in

Details

Item
Sleeve-Web
Material
01-LPE Low Density Polyethylen
Color
V.C.I. Zerust Clr110227, Nat
Service Temperature
-94 to 175°F

Description

SWI Series Sleeve-Web is enhanced with a vapor phase corrosion preventative material that acts to form a molecular layer of protection on metal surfaces insulating them from corrosion causing factors such as air, humidity, salt, etc. It provides the same protection against physical damage to exterior surfaces of machined, polished, plated, coated or threaded metal parts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.