Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 BLK002, 160PK

  • Mfr # IEC-14

  • Zoro # G310459427


product price: $554.99
/pk 160, $3.47/ea
Free Shipping & Returns

Key Features

Dim A
0.96 in (24.38 mm)
Dim B
0.66 in (16.76 mm)
Dim C
0.38 in (9.65 mm)
Color
Black
Material
01-LPE LOW DENSITY POLYETHYLEN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IEC-14
Zoro #
G310459427
UPC #
-
Country of Origin
United States

Details

Dim A
0.96 in (24.38 mm)
Dim B
0.66 in (16.76 mm)
Dim C
0.38 in (9.65 mm)
Color
Black
Material
01-LPE LOW DENSITY POLYETHYLEN

Description

IEC series non-conductive plugs are designed to protect female IEC connection ports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.