Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 BLK002, 200PK

  • Mfr # PIP-3/4-TAB

  • Zoro # G910461189


product price: $82.35
/pk 200, $0.41/ea
Free Shipping & Returns

Key Features

Material
01-LPE Low Density Polyethylen
Fits Pipe Size
3/4 in
Inside Length
0.29 in
Flange Dia.
0.95 in
Outside Dia.
0.681 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PIP-3/4-TAB
Zoro #
G910461189
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
3/4 in
Inside Length
0.29 in
Flange Dia.
0.95 in
Outside Dia.
0.681 in

Details

Material
01-LPE Low Density Polyethylen
Color
Black

Description

PIP-TAB Series push-in-plugs with pull-tabs are designed to fit SAE & NPT thread sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.