
PE-LD01 BLK002, 200PK
Mfr # PIP-7/16-TAB
Zoro # G610461069
product price: $53.15
/pk 200, $0.27/eaKey Features
Outside Dia.
0.37 in
Fits Pipe Size
7/16 in
Inside Length
0.27 in
Material
01-LPE Low Density Polyethylen
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PIP-7/16-TAB
Zoro #
G610461069
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
0.37 in
Fits Pipe Size
7/16 in
Inside Length
0.27 in
Flange Dia.
0.64 in
Details
Material
01-LPE Low Density Polyethylen
Color
Black
Description
PIP-TAB Series push-in-plugs with pull-tabs are designed to fit SAE & NPT thread sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.