Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 BLK002, 2PK

  • Mfr # FPC-56

  • Zoro # G910462018


product price: $207.99
/pk 2, $104.00/ea
Free Shipping & Returns

Key Features

Material
01-LPE Low Density Polyethylen
Color
Black
Fits Pipe Size
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FPC-56
Zoro #
G910462018
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
56 in

Details

Material
01-LPE Low Density Polyethylen
Color
Black

Description

The FPC series fabricated pipe caps are made of a high-density polyethylene top with flexible low-density polyethylene skirt for simple attachment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.