Zoro Homepage

PE-LD01 BLK002, 3PK

  • Mfr # SQR-5-3-10

  • Zoro # G010461911


product price: $134.99
/pk 3, $45.00/ea
Free Shipping & Returns

Key Features

Fits Pipe Size
5 in
Material
01-LPE Low Density Polyethylen
Color
Black
Inside Length
0.98 in
Wall Thickness
3 - 10 Ga. (0.259 - 0.134)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR-5-3-10
Zoro #
G010461911
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
5 in
Inside Length
0.98 in
Wall Thickness
3 - 10 Ga. (0.259 - 0.134)

Details

Material
01-LPE Low Density Polyethylen
Color
Black

Description

SQR Series square plugs feature a series of externally tapered ribs designed to accommodate a wide range of tubing gauges while also satisfying the fit adjustments on tubing with inside dimensional fluctuations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.