Zoro Homepage

PE-LD01 BLK002, 4PK

  • Mfr # CCF-4-10-16

  • Zoro # G310465091


product price: $94.89
/pk 4, $23.72/ea
Free Shipping & Returns

Key Features

Color
Black
Wall Thickness
0.065 to 0.134 in
Material
01-LPE Low Density Polyethylen
Fits Pipe Size
4 in
Inside Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCF-4-10-16
Zoro #
G310465091
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.065 to 0.134 in
Fits Pipe Size
4 in
Inside Length
1 in

Details

Color
Black
Material
01-LPE Low Density Polyethylen

Description

CCF Series plugs for round tubing feature tapered ribs to ensure a secure fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.