Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 BLK002, 4PK

  • Mfr # CCF-4-4-8

  • Zoro # G910465163


product price: $75.89
/pk 4, $18.97/ea
Free Shipping & Returns

Key Features

Inside Length
1 in
Wall Thickness
0.165 to 0.238 in
Color
Black
Material
01-LPE Low Density Polyethylen
Fits Pipe Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCF-4-4-8
Zoro #
G910465163
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1 in
Wall Thickness
0.165 to 0.238 in
Fits Pipe Size
4 in

Details

Color
Black
Material
01-LPE Low Density Polyethylen

Description

CCF Series plugs for round tubing feature tapered ribs to ensure a secure fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.