Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 BLK002, 5000PK

  • Mfr # BP-13/16

  • Zoro # G610454993


product price: $260.99
/pk 5000, $0.05/ea
Free Shipping & Returns

Key Features

Material
01-LPE Low Density Polyethylen
Flange Dia.
1.15 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP-13/16
Zoro #
G610454993
UPC #
-
Country of Origin
United States

Dimensions

Flange Dia.
1.15 in

Details

Material
01-LPE Low Density Polyethylen
Color
Black

Description

BP Series Button Plugs can be used for plugging holes in equipment made of sheet metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.