Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 BLK002, 5000PK

  • Mfr # BPF-3/4

  • Zoro # G510460261


product price: $255.99
/pk 5000, $0.05/ea
Free Shipping & Returns

Key Features

Material
01-LPE Low Density Polyethylen
Color
Black
Head Dia.
1.01 in
Length
0.29 in
Hole Dia.
0.73 to 0.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BPF-3/4
Zoro #
G510460261
UPC #
-
Country of Origin
United States

Dimensions

Head Dia.
1.01 in
Length
0.29 in
Hole Dia.
0.73 to 0.76 in

Details

Item
Button Plug
Material
01-LPE Low Density Polyethylen
Color
Black
Temp. Range (F)
-94 to 175°F

Description

BPF Series button plugs with flush-type heads are designed for plugging holes in equipment made of sheet metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.